Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

32PE55

32PE55

32PE55 MAGNIFIER LIGHT, ROUND MAGNIFICATION 2.25X COLOR WHITE (SMARTCATALOG)

5 LUMENS 678 LM DIMMABLE NO SHAPE ROUND BASE WEIGHTED BASE ARM LENGTH 16" OVERALL LENGTH 32" CORD LENGTH 6FT WATTS 9.4 W LAMP INCLUDED L

Part #

32PE55

BDI #

26423731

PRICE
$ 225.53 / each

QTY

Manufacturer Name
LUMAPRO LIGHTING
Minimum Buy Quantity
1
Weight / Kilogram
N/A
UNSPSC
39110000
Long Description
5 LUMENS 678 LM DIMMABLE NO SHAPE ROUND BASE WEIGHTED BASE ARM LENGTH 16" OVERALL LENGTH 32" CORD LENGTH 6FT WATTS 9.4 W LAMP INCLUDED L