Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

BR18723

3320-2

3320-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3-5/32" OD 15/16" WD

Bearing Cup; 3320 Basic Number; Standard Precision; 3-5/32" Outside Diameter; 15/16" Width; Single Row of Roller

Part #

3320-2

BDI #

1337056

PRICE
$ 44.69 / each
$ 53.96 / each

QTY

INVENTORY:
29
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.196
UNSPSC
31171529
EAN
0053893125084
Precision Class
Standard
Component
Cup
Basic Number
3320
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Product Group - BDI
B04334
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
3320-2
Long Description
Bearing Cup; 3320 Basic Number; Standard Precision; 3-5/32" Outside Diameter; 15/16" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.938 Inch | 23.825 Millimeter
Outside Diameter
3.156 Inch | 80.162 Millimeter