Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1890-14M-90W

3360-R14M-120-AP ; 14M BH 120

3360-R14M-120-AP SYNCHROFORCE ADVANCEPRO ; NON-RETURNABLE

Synchronous Belt; 14MM Pitch; 3360MM Pitch Length; 120MM Belt Width; Standard HTD Tooth Profile; 14MBH; Kevlar Tensile Material; Rubber Outer Material

Part #

20149730

BDI #

409986

PRICE
$ 2,677.50 / each

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
3.131
UNSPSC
26111811
EAN
0037256246258
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14MBH
Tensile Material
Kevlar
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Conti Synchroforce Advance Pro
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
3360 14M BH 120
Weight / LBS
7.04
Long Description
Synchronous Belt; 14MM Pitch; 3360MM Pitch Length; 120MM Belt Width; Standard HTD Tooth Profile; 14MBH; Kevlar Tensile Material; Rubber Outer Material
Belt Pitch Length
132.283 Inch | 3360 Millimeter
Belt Width
4.724 Inch | 120 Millimeter