Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

34-845/L

34-845/L

34-845/L MAXIFLEX ENDURANCE NITRILE GLVS ; NYLON BLACK 12DZ/CS

Safety Glove; MaxiFlex Endurance; MaxiFlex Seamless Knit by ATG; L Size; Seamless Knit; Nylon Liner Material; Gray Color; 4 ANSI Abrasion; 3500 ANSI Abrasion Cycle; Nitrile Coating; Palm, Finger and Knuckle Coating Coverage; Black Coating Color; MicroFoam Grip; Knit Wrist; 15 Gauge; For Maxiflex Endurance Incorporate Raised Micro Dots To Increase Durability and Offer More Cushioning In Highly Repetitive Application Requiring Precision Handling

Part #

34-845/L

BDI #

24874808

PRICE
$ 1,262.33 / case

QTY

INVENTORY:
228
Manufacturer Name
PROTECTIVE INDUSTRIAL PRODUCTS
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
46181504
EAN
0616314018121
Noun
Glove
Keyword String
Safety
Manufacturer URL
https://us.pipglobal.com
Product Detail
Safety Glove
Product Specification
MaxiFlex Endurance; MaxiFlex Seamless Knit by ATG; L Size; Seamless Knit; Nylon Liner Material; Gray Color; 4 ANSI Abrasion; 3500 ANSI Abrasion Cycle; Nitrile Coating; Palm, Finger and Knuckle Coating Coverage; Black Coating Color; MicroFoam Grip; Knit Wrist; 15 Gauge
Long Description
Safety Glove; MaxiFlex Endurance; MaxiFlex Seamless Knit by ATG; L Size; Seamless Knit; Nylon Liner Material; Gray Color; 4 ANSI Abrasion; 3500 ANSI Abrasion Cycle; Nitrile Coating; Palm, Finger and Knuckle Coating Coverage; Black Coating Color; MicroFoam Grip; Knit Wrist; 15 Gauge; For Maxiflex Endurance Incorporate Raised Micro Dots To Increase Durability and Offer More Cushioning In Highly Repetitive Application Requiring Precision Handling