Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

388MT20AF-1610

348MG21AF-1610

348MG21AF 1610 ; POR HIGH PERFORMANCE TYPE PULLEY

Synchronous Pulley; 21MM Belt Width; 8 MM Belt Pitch; 8M-21 Belt Style; 34 Teeth; 23.368MM Face Width; Bushed; 84.988MM Outside Diameter; 86.589MM Pitch Diameter; Yes Keyway; 1610 Bushing; No Minimum Plain Bore

Part #

348MG21AF-1610

BDI #

922457

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223099305
Belt Pitch
8 MM
Belt Style
8M-21
Number of Teeth
34
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1610
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
1.4
Long Description
Synchronous Pulley; 21MM Belt Width; 8 MM Belt Pitch; 8M-21 Belt Style; 34 Teeth; 23.368MM Face Width; Bushed; 84.988MM Outside Diameter; 86.589MM Pitch Diameter; Yes Keyway; 1610 Bushing; No Minimum Plain Bore
Pitch Diameter
3.409 Inch | 86.589 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 38 Millimeter
Face Width
0.92 Inch | 23.368 Millimeter
Flange Outside Diameter
3.7 Inch | 93.98 Millimeter
Outside Diameter
3.346 Inch | 84.988 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.827 Inch | 21 Millimeter