Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

34930

34930

34930 HEX T-HANDLE T-KEY ALLEN WRENCH, 3 MM STANDARD GRIP 6/CAR (SMARTCATALOG)

Hex T-Key; Black Oxide Finish; Gray Handle Color; T-Handle Type; 9" Length; Steel Material; Metric Measuring System; 3MM Tip Size; Hex Tip Type; 3" Width; Individual Standard Grip

Part #

34930

BDI #

28172960

PRICE
$ 23.08 / carton

QTY

CATEGORY
Manufacturer Name
EKLIND TOOL
Minimum Buy Quantity
1
Weight / US pound
0.07
EAN
037516349309
Noun
T-Key
Keyword String
Hex
Manufacturer URL
https://www.eklindtool.com
Weight / LBS
0.08
Product Detail
Hex T-Key
Product Specification
Black Oxide Finish; Gray Handle Color; T-Handle Type; 9" Length; Steel Material; Metric Measuring System; 3MM Tip Size; Hex Tip Type; 3" Width; Individual Standard Grip
Long Description
Hex T-Key; Black Oxide Finish; Gray Handle Color; T-Handle Type; 9" Length; Steel Material; Metric Measuring System; 3MM Tip Size; Hex Tip Type; 3" Width; Individual Standard Grip