35-2 C/L SC
35-2 SPRING CLIP CHAIN CONNECTING LINK ; 3/8" PITCH DOUBLE STRAND
Chain Link; 35-2 Chain Size; Spring Clip; 3/8" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.05" Plate Thickness; 0.347" Plate Height; Curved; 9/64" Pin Diameter
Part #
35-2 CL
BDI #
21488351
PRICE
$ 1.03 / each
INVENTORY: