Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

35-2 O/L

35-2 O/L

35-2 O/L CHAIN OFFSET LINK ; 35-2 CHAIN 3/8" CHAIN PITCH COTTERED

Chain Link; 35-2 Chain Size; Cottered; 3/8" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.05" Plate Thickness; 0.347" Plate Height; Curved; 9/64" Pin Diameter

Part #

35-2 OL

BDI #

18151372

PRICE
$ 2.28 / each

QTY

INVENTORY:
79
Brand
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.358
UNSPSC
31151609
Chain Size
35-2
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
Manufacturer Item Number
35-2 OFFSET LK
Weight / LBS
0.79
Long Description
Chain Link; 35-2 Chain Size; Cottered; 3/8" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.05" Plate Thickness; 0.347" Plate Height; Curved; 9/64" Pin Diameter
Roller Width
0.188 Inch | 4.775 Millimeter
Plate Height
0.347 Inch | 8.814 Millimeter
Pin Diameter
0.141 Inch | 3.581 Millimeter
Roller Diameter
0.2 Inch | 5.08 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Plate Thickness
0.05 Inch | 1.27 Millimeter