Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

35 UB FR FB

35 UB FR FB

35 UB FR FB ELASTOMERIC COUPLING ; NON-RETURNABLE

Elastomeric Coupling; 3.812" Bore; Finished Bore Mount; 3.5 Coupling Size; 3.81" Flex Hub Max Bore; 5.75" Rigid Hub Max Bore; 2400RPM Max Speed; 44100In-Lbs Torque; Flex Rigid Configuration; 13.25" Outside Diameter; 70HP Continuous at 100RPM; 140HP Peak at 100RPM; 3600RPM Max Balanced Speed; 2" Max Stock Rough Bore; Max-C UB Style; Non-Lubricated

Part #

2271385

BDI #

318223

PRICE
$ 15,456.60 / each
$ 26,484.48 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
69.395
EAN
0662384082661
Harmonized Tariff Code
8483.60.80.00
Noun
Coupling
Keyword String
Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2271385
Weight / LBS
158.54
Product Detail
Elastomeric Coupling
Product Specification
3.812" Bore; Finished Bore Mount; 3.5 Coupling Size; 3.81" Flex Hub Max Bore; 5.75" Rigid Hub Max Bore; 2400RPM Max Speed; 44100In-Lbs Torque; Flex Rigid Configuration; 13.25" Outside Diameter; 70HP Continuous at 100RPM; 140HP Peak at 100RPM; 3600RPM Max Balanced Speed; 2" Max Stock Rough Bore; Max-C UB Style; Non-Lubricated
Long Description
Elastomeric Coupling; 3.812" Bore; Finished Bore Mount; 3.5 Coupling Size; 3.81" Flex Hub Max Bore; 5.75" Rigid Hub Max Bore; 2400RPM Max Speed; 44100In-Lbs Torque; Flex Rigid Configuration; 13.25" Outside Diameter; 70HP Continuous at 100RPM; 140HP Peak at 100RPM; 3600RPM Max Balanced Speed; 2" Max Stock Rough Bore; Max-C UB Style; Non-Lubricated