Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3505

3505

3505 WORK BELT ; 2" WEB 29"-46"

Tool Belt; Black Color; 46" Maximum Length; 29" Minumim Length; Poly Material; Adjustable Size Group; 2" Poly Web Work Belt Type; 2" Nominal Width

Part #

3505

BDI #

25120997

PRICE
$ 10.64 / each

QTY

CATEGORY
Manufacturer Name
CUSTOM LEATHERCRAFT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.14
UNSPSC
46182306
EAN
0084298405051
Harmonized Tariff Code
6307.90.98.89
Noun
Belt
Keyword String
Tool
Manufacturer URL
https://goclc.com
Manufacturer Item Number
201-3505
Product Detail
Tool Belt
Product Specification
Black Color; 46" Maximum Length; 29" Minumim Length; Poly Material; Adjustable Size Group; 2" Poly Web Work Belt Type; 2" Nominal Width
Long Description
Tool Belt; Black Color; 46" Maximum Length; 29" Minumim Length; Poly Material; Adjustable Size Group; 2" Poly Web Work Belt Type; 2" Nominal Width