Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4545-3-3/4

3525 1 15/16

3525 1 15/16 TAPERED BUSHING ; 1-15/16" BORE 5" OD 2-1/2" LTB

Shaft Bushing; 1-15/16" Bore; 5" Outside Diameter; 2-1/2" Length Thru Bore; 3525 Bushing Series; Keyway; Taper Lock Bushing

Part #

3525 1 15/16

BDI #

619024

PRICE
$ 164.21 / each
$ 257.43 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
5.766
UNSPSC
31171605
EAN
0697950117256
Bushing Series
3525
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
3525 1 15/16
Weight / LBS
12.7
Long Description
Shaft Bushing; 1-15/16" Bore; 5" Outside Diameter; 2-1/2" Length Thru Bore; 3525 Bushing Series; Keyway; Taper Lock Bushing
Length Thru Bore
2.5 Inch | 63.5 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Outside Diameter
5 Inch | 127 Millimeter