Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3535 3-3/8

3525 1 7/16

3525 1 7/16 TAPERED BUSHING ; 1 7/16" BORE

Shaft Bushing; 1-7/16" Bore; 5" Outside Diameter; 2-1/2" Length Thru Bore; 3525 Bushing Series; Keyway; Taper Lock Bushing

Part #

3525 1 7/16

BDI #

619028

PRICE
$ 164.21 / each
$ 257.43 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
6.311
UNSPSC
31171605
EAN
0697950117218
Bushing Series
3525
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
3525 1 7/16
Weight / LBS
13.9
Long Description
Shaft Bushing; 1-7/16" Bore; 5" Outside Diameter; 2-1/2" Length Thru Bore; 3525 Bushing Series; Keyway; Taper Lock Bushing
Bore
1.438 Inch | 36.525 Millimeter
Outside Diameter
5 Inch | 127 Millimeter
Length Thru Bore
2.5 Inch | 63.5 Millimeter