Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TL3525 3-3/8

3535 3

3535 3 TAPERED BUSHING ; 3" BORE 5" OD 3-1/2" LTB

Shaft Bushing; 3" Bore; 5" Outside Diameter; 3-1/2" Length Thru Bore; 3535 Bushing Series; Keyway; Taper Lock Bushing

Part #

3535 3

BDI #

619075

PRICE
$ 154.06 / each
$ 241.54 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
4.245
UNSPSC
31171605
EAN
0697950035994
Bushing Series
3535
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
3535 3
Weight / LBS
9.35
Long Description
Shaft Bushing; 3" Bore; 5" Outside Diameter; 3-1/2" Length Thru Bore; 3535 Bushing Series; Keyway; Taper Lock Bushing
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Bore
3 Inch | 76.2 Millimeter
Outside Diameter
5 Inch | 127 Millimeter