Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

354 KD 20 SHUB FB

354 KD 20 SHUB FB

354 KD 20 SHUB FB DISC COUPLING HUB ; NON-RETURNABLE

Disc Coupling; Hub; 7-3/4" Hub Diameter; Finished; 10-3/4" Outside Diameter; 4" Length Thru Bore; 354 Coupling

Part #

2434058

BDI #

317109

PRICE
$ 6,996.99 / each
$ 11,276.87 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
25.878
EAN
0662384919639
Coupling Type
Disc Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished
Material
Stainless Steel
Coupling Size or Series
354
Keyway Yes/No
Yes
Maximum Speed RPM
8800
Torque
150000In-Lbs
Inch - Metric
Inch
Other Features
Components may or may not inter-mix among brands - Standard Hub | Spacer Coupling | Heavy Duty | High Torque Disc Pack
Manufacturer URL
https://www.regalrexnord.com
Long Description
Disc Coupling; Hub; 7-3/4" Hub Diameter; Finished; 10-3/4" Outside Diameter; 4" Length Thru Bore; 354 Coupling
Bore
0 Inch | 0 Millimeter
Max Bore
0 Inch | 0 Millimeter
Hub Diameter
7.75 Inch | 196.85 Millimeter
Flange Outside Diameter
10.75 Inch | 273.05 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Outside Diameter
10.75 Inch | 273.05 Millimeter