Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

354 KD 20 SHUB

354 KD 20 SHUB

354 KD 20 SHUB DISC COUPLING HUB ; NON-RETURNABLE

Disc Coupling; Hub; 7-3/4" Hub Diameter; No Bore; 10-3/4" Outside Diameter; 4" Length Thru Bore; 354 Coupling

Part #

2423036

BDI #

317108

PRICE
$ 6,316.53 / each
$ 10,180.16 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
25.553
UNSPSC
31163012
EAN
0662384144017
Coupling Type
Disc Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Rough Stock Bore
Material
Stainless Steel
Coupling Size or Series
354
Keyway Yes/No
No
Maximum Speed RPM
8800
Torque
150000In-Lbs
Inch - Metric
Inch
Other Features
Components may or may not inter-mix among brands - Standard Hub | Spacer Coupling | Heavy Duty | Solid Hub | High Torque Disc Pack
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
2423036
Long Description
Disc Coupling; Hub; 7-3/4" Hub Diameter; No Bore; 10-3/4" Outside Diameter; 4" Length Thru Bore; 354 Coupling
Flange Outside Diameter
10.75 Inch | 273.05 Millimeter
Max Bore
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Hub Diameter
7.75 Inch | 196.85 Millimeter
Outside Diameter
10.75 Inch | 273.05 Millimeter