Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

354 KD 20 SS1000

354 KD 20 SS1000

354 KD 20 SS1000 DISC COUPLING ; NON-RETURNABLE

Disc Coupling; 2" To 5.5" Bore Range; Rough Bore Mount; 2 Standard Hub Configuration; 354 Coupling Size; Spacer Coupling; Scalloped Disc Shape; 7.75" Hub Diameter; Carbon Steel Hub; 4" Standard Hub Length Through Bore; 10.75" Outside Diameter; 2 Number of Disc Pack; 238HP at 100RPM; 8800RPM Max Speed; KD20 Style; 150000In-Lbs Torque; Non-Lubricated

Part #

2430858

BDI #

317110

PRICE
$ 29,260.74 / each
$ 47,158.73 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
99.146
UNSPSC
31163008
EAN
0662384082388
Harmonized Tariff Code
8483.60.80.00
Noun
Coupling
Keyword String
Disc
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2430858
Weight / LBS
218.58
Product Detail
Disc Coupling
Product Specification
2" To 5.5" Bore Range; Rough Bore; 2 Standard Hub Configuration; 354 Coupling Size; Spacer Coupling; Scalloped Disc Shape; 7.75" Hub Diameter; Carbon Steel Hub; 4" Standard Hub Length Through Bore; 10.75" Outside Diameter; 2 Number of Disc Pack; 238HP at 100RPM; 8800RPM Max Speed; KD20 Style; 150000In-Lbs Torque; Non-Lubricated
Long Description
Disc Coupling; 2" To 5.5" Bore Range; Rough Bore Mount; 2 Standard Hub Configuration; 354 Coupling Size; Spacer Coupling; Scalloped Disc Shape; 7.75" Hub Diameter; Carbon Steel Hub; 4" Standard Hub Length Through Bore; 10.75" Outside Diameter; 2 Number of Disc Pack; 238HP at 100RPM; 8800RPM Max Speed; KD20 Style; 150000In-Lbs Torque; Non-Lubricated