Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
35422 / 3.543X4.528X0.512 HMSA7 P

17X39X9.5ADL

35422 / 3.543X4.528X0.512 HMSA7 P

CRSEAL 35422 / 3.543X4.528X0.512 HMSA7 P ; DBL LIP SEAL

Lip Seal; 3.543" Shaft Dia; 4.528" Housing Bore; 0.512" Nominal Width; Polyacrylate Lip; Solid Seal; 0.512" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code

Part #

35422

BDI #

1251358

PRICE
$ 51.36 / each

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.089
UNSPSC
31411705
EAN
0085311032643
Generic Design Code
C_R_HMSA7
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA7
Other Features
Small
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
35422
Weight / LBS
0.289
Long Description
Lip Seal; 3.543" Shaft Dia; 4.528" Housing Bore; 0.512" Nominal Width; Polyacrylate Lip; Solid Seal; 0.512" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code
Nominal Width
0.512 Inch | 13.005 Millimeter
Shaft Diameter
3.543 Inch | 89.992 Millimeter
Actual Width
0.512 Inch | 13.005 Millimeter
Housing Bore
4.528 Inch | 115.011 Millimeter