Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
35905 / 3.583X4.37X0.394 HMSA1 V

35905 / 3.583X4.37X0.394 HMSA1 V

35905 / 3.583X4.37X0.394 HMSA1 V

CRSEAL 35905 / 3.583X4.37X0.394 HMSA1 V ; DBL LIP SEAL

Lip Seal; 3.583" Shaft Dia; 4.37" Housing Bore; 0.394" Nominal Width; Viton Lip; Solid Seal; 0.394" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA1 Seal Design Code

Part #

35905

BDI #

1251401

PRICE
$ 74.42 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.078
UNSPSC
31411705
EAN
0085311032803
Generic Design Code
C_R_HMSA1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA1
Other Features
Bore-Tite on OD
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
35905
Weight / LBS
0.302
Long Description
Lip Seal; 3.583" Shaft Dia; 4.37" Housing Bore; 0.394" Nominal Width; Viton Lip; Solid Seal; 0.394" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA1 Seal Design Code
Actual Width
0.394 Inch | 10.008 Millimeter
Shaft Diameter
3.583 Inch | 91.008 Millimeter
Housing Bore
4.37 Inch | 110.998 Millimeter
Nominal Width
0.394 Inch | 10.008 Millimeter