35B96F X 7/8
H35B96F X 7/8 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Roller Chain Sprocket; 7/8" Bore; 35 Chain; 96 Teeth; 1 Row of Teeth; Hardened Teeth; 11.68" Outside Diameter; 11.461" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
35B96FP
BDI #
914584
PRICE
$ 133.02 / each
$ 279.26 / each
INVENTORY: