Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

60BTL59

35BTL72

H35BTL72-1610 ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

Roller Chain Sprocket; 35 Chain; 72 Teeth; 1 Row of Teeth; Hardened Teeth; 8.814" Outside Diameter; 8.597" Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material

Part #

35BTL72

BDI #

919194

PRICE
$ 132.44 / each
$ 278.06 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
1.77
UNSPSC
31171901
EAN
0097039371546
Chain Size
35
Number of Teeth
72
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
1610
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
3.9
Long Description
Roller Chain Sprocket; 35 Chain; 72 Teeth; 1 Row of Teeth; Hardened Teeth; 8.814" Outside Diameter; 8.597" Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Chain Pitch
0.375 Inch | 9.525 Millimeter
Pitch Diameter
8.597 Inch | 218.37 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 42 Millimeter
Outside Diameter
8.814 Inch | 223.876 Millimeter