Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

170X190X14ADL

35X55X10ADL

35X55X10ADL NBR SHAFT SEAL ; RUBBER COVER STEEL

35MM Shaft Dia; 55MM Housing Bore; 10MM Nominal Width; Nitrile Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; ADL Seal Design Code

Part #

355510ADL

BDI #

448999

PRICE
$ 8.03 / each

QTY

CATEGORY
Brand
Manufacturer Name
HARWAL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.05
UNSPSC
31181611
Generic Design Code
C_R_HMSA7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
ADL
Other Features
Press Fit Mounting | For Low Pressure Application
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
35 55 10ADL
Weight / LBS
0.1
Long Description
35MM Shaft Dia; 55MM Housing Bore; 10MM Nominal Width; Nitrile Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; ADL Seal Design Code
Housing Bore
2.165 Inch | 55 Millimeter
Shaft Diameter
1.378 Inch | 35 Millimeter
Actual Width
0.394 Inch | 10 Millimeter
Nominal Width
0.394 Inch | 10 Millimeter