Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

36-GC6203-01

36-GC6203-01

36-GC6203-01 IDL 20TRGH IMP UEQ R/G ; TROUGHING IMPACT IDLER NON RETURNABLE

36" Belt Width; 6" Roller Diameter; Trougher Unequal Impact; 20 Degree Trough Angle; CEMA C; Base Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Relubricatable

Part #

10505777

BDI #

18140468

PRICE
$ 2,076.33 / each
$ 6,683.78 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
34.473
UNSPSC
24101717
EAN
0698210723217
Product Name
Idler Assembly
Product Type
Trougher Unequal Impact
Troughing Angle
20 Degree
Mounting Method
Base Mount
Number of Rollers
3
CEMA Class
CEMA C
Roller Material
Rubber Disc
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
7 Inch Wide Secondary Roller
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
36-GC6203-01
Manufacturer Internal Number
6472321
Weight / LBS
76
Long Description
36" Belt Width; 6" Roller Diameter; Trougher Unequal Impact; 20 Degree Trough Angle; CEMA C; Base Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Relubricatable
Mounting Distance Across Roller Axis
7.5 Inch | 190.5 Millimeter
Overall Height
11.563 Inch | 293.7 Millimeter
Mounting Distance On Roller Axis
45 Inch | 1,143 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Roller Span Length
40.5 Inch | 1,028.7 Millimeter
Overall Width
9.25 Inch | 234.95 Millimeter
Base to Center Roll Height
9.188 Inch | 233.375 Millimeter
Base to Roller Center
6.125 Inch | 155.575 Millimeter
Overall Length
47.5 Inch | 1,206.5 Millimeter
Roller Width
27 Inch | 685.8 Millimeter
Belt Width
36 Inch | 914.4 Millimeter