Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

540L8

360J8 ; PJ914-8

PJ914-8 ; 360J8 V-BELT ; RIBBED J SERIES POLYESTER NON RETURNABLE

Poly-V Belt; PJ; 2.34MM Pitch; 914MM Belt Pitch Length; 18.72MM Belt Width; 8 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

360J8

BDI #

15085501

PRICE
$ 31.20 / each

QTY

Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.2
UNSPSC
26111801
EAN
4014486132878
Belt Series
PJ
Belt Style
Poly-V
Belt Pitch
2.34 MM
Number of Bands
8 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Poly-V
Product Group - BDI
53040
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
Manufacturer Item Number
8 PJ 914 PAS WIELOROWKOWY
Long Description
Poly-V Belt; PJ; 2.34MM Pitch; 914MM Belt Pitch Length; 18.72MM Belt Width; 8 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
35.984 Inch | 914 Millimeter
Belt Width
0.737 Inch | 18.72 Millimeter