Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

36L100 SDS

36L100 SDS

36L100 SDS SYNCHRONOUS BELT PULLEY ; 1" BELT WID 3/8"CH BELT PIT L STYLE

Synchronous Pulley; 1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 36 Teeth; 1-1/4" Face Width; Bushed; 4-17/32" Flange OD; 4.267" Outside Diameter; 4-19/64" Pitch Diameter; Yes Keyway; 1/2 To 2" Bushing Bore Range; SDS Bushing; No Minimum Plain Bore

Part #

36L100 SDS

BDI #

619093

PRICE
$ 156.11 / each
$ 215.37 / each

QTY

INVENTORY:
2
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.817
UNSPSC
26111812
EAN
0697950152134
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
36
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SDS
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
5403
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
36L100 SDS
Weight / LBS
2.6
Long Description
Synchronous Pulley; 1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 36 Teeth; 1-1/4" Face Width; Bushed; 4-17/32" Flange OD; 4.267" Outside Diameter; 4-19/64" Pitch Diameter; Yes Keyway; 1/2 To 2" Bushing Bore Range; SDS Bushing; No Minimum Plain Bore
Face Width
1.25 Inch | 31.75 Millimeter
Flange Outside Diameter
4.531 Inch | 115.087 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
4.297 Inch | 109.15 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Outside Diameter
4.267 Inch | 108.39 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 14 To 48 Millimeter