Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

37-0000-0009

37-0000-0009 THREE PHASE MOTOR ; 5HP 1770RPM 3PH 60HZ TEFC ENCLOSURE

AC Motor; Inverter; 5HP; 213TYZ Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 1-3/8" Shaft Diameter; 19.49" Overall Length; 90.2% Efficiency Full Load

Part #

42582

BDI #

27602880

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
57.143
UNSPSC
26101112
Horse Power
5HP
Frame Size
213TYZ
Hertz
60
Sync RPM
1800
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
90.2
Inch - Metric
Inch
Other Features
Single Speed | Reversible Shaft Rotation
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Inverter
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
42582
Manufacturer Internal Number
42582
Weight / LBS
126
Long Description
AC Motor; Inverter; 5HP; 213TYZ Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 1-3/8" Shaft Diameter; 19.49" Overall Length; 90.2% Efficiency Full Load
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Overall Length
19.49 Inch | 495.046 Millimeter