Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

60-S2M-1154

375-S5M-150

375-S5M-150 TIMING BELT ; NON RETURNABLE

Synchronous Belt; 5MM Pitch; 375MM Pitch Length; 150MM Belt Width; Standard HTD Tooth Profile; S5M; Fiberglass Tensile Material; Rubber Outer Material

Part #

375-S5M-150

BDI #

1079593

PRICE
$ 47.44 / each

QTY

Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111811
EAN
4014486404340
Belt Style
Synchronous
Belt Pitch
5 MM
Tooth Profile
Standard HTD
Belt Series
S5M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
STD
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
375-S5M-150
Manufacturer Internal Number
375-S5M-150
Long Description
Synchronous Belt; 5MM Pitch; 375MM Pitch Length; 150MM Belt Width; Standard HTD Tooth Profile; S5M; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
14.764 Inch | 375 Millimeter
Belt Width
5.906 Inch | 150 Millimeter