Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3800N

3800N FOOD SCALE ; 8LB DIGITAL

Classic digital kitchen scale. 8 lb. capacity. Weighs in ounces or grams. Weigh directly on platform or use with bowl. Glass platform is easy-to-clean, resists staining, use with or without a weighing bowl (not included). Smooth buttons are easy to wipe clean. Long life lithium batteries included.

Part #

3800N

BDI #

25251249

QTY

Manufacturer Name
TAYLOR USA https://www.taylorusa.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
27112800
EAN
0077784038000
Long Description
Classic digital kitchen scale. 8 lb. capacity. Weighs in ounces or grams. Weigh directly on platform or use with bowl. Glass platform is easy-to-clean, resists staining, use with or without a weighing bowl (not included). Smooth buttons are easy to wipe clean. Long life lithium batteries included.