Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

39.8

39.8

39.8 COMBINATION WRENCH ; SATIN SHORT 8MM 12 POINT 6/PK

Combination Wrench; Full Polish Finish; 15 Deg Head Angle; 3 19/32" Nominal Length; Forged Alloy Steel Material; Metric Measuring System; 12 Number of Point; 8MM Nominal Opening Size; Open/Box Opening Type; 3 19/32" Nominal Overall Length; 8MM Size 1; Facom

Part #

39.8

BDI #

21984461

PRICE
$ 21.43 / each

QTY

CATEGORY
Brand
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
27111713
EAN
0662679982577
Noun
Wrench
Keyword String
Combination
Weight / LBS
0.04
Product Detail
Combination Wrench
Product Specification
Full Polish Finish; 15 Deg Head Angle; 3 19/32" Nominal Length; Forged Alloy Steel Material; Metric Measuring System; 12 Number of Point; 8MM Nominal Opening Size; Open/Box Opening Type; 3 19/32" Nominal Overall Length; 8MM Size 1; Facom
Long Description
Combination Wrench; Full Polish Finish; 15 Deg Head Angle; 3 19/32" Nominal Length; Forged Alloy Steel Material; Metric Measuring System; 12 Number of Point; 8MM Nominal Opening Size; Open/Box Opening Type; 3 19/32" Nominal Overall Length; 8MM Size 1; Facom