Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LM241149XA-2

395

395 TAPERED ROLLER BEARING CONE ; 2.5" BORE .866 IR WIDTH

Bearing Cone; 395 Basic Number; Standard Precision; 2-1/2" Bore; 0.866" Width; Single Row of Roller

Part #

395.

BDI #

21488367

PRICE
$ 29.64 / each

QTY

INVENTORY:
974
Brand
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.59
UNSPSC
31171527
Precision Class
Standard
Component
Cone
Basic Number
395
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Product Group - BDI
B04334
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
Long Description
Bearing Cone; 395 Basic Number; Standard Precision; 2-1/2" Bore; 0.866" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
0.866 Inch | 21.996 Millimeter