Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHG 4L840XP

3L270R

3L270R V-BELT ; DURAPOWER II FHP 101745038 20EA/PAK

V-Belt; 3L Series; 27" Belt Outside Length; 3/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

3L270R

BDI #

229102

PRICE
$ 7.29 / each
$ 11.89 / each

QTY

INVENTORY:
5
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.041
UNSPSC
26111801
EAN
0785201422362
Belt Series
3L
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Other Features
Durapower II FHP | Raw Edge
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
3L270R
Weight / LBS
0.045
Long Description
V-Belt; 3L Series; 27" Belt Outside Length; 3/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
27 Inch | 685.8 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter