Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3M3LLBA.G25.C14 X 30 BF SL=31.13

3M3LLBA.G25.C14 X 30 BF SL=31.13

3M3LLBA.G25.C14 X 30 BF SL=31.13 ROLLER ; 1.37" X 0.049" STEEL TUBE 5/16" HX SHAFT

Roller Shaft; For Conveyor Belt; Galvanized Steel

Part #

3M3LLBA.G25.C14 X 30 BF SL=31.13

BDI #

21520880

QTY

INVENTORY:
1027
Manufacturer Name
RALPHS-PUGH CO
Minimum Buy Quantity
N/A
Weight / Kilogram
1.59
UNSPSC
24101700
Product Name
Roller Shaft
Part Description
Roller Shaft
Used For
Conveyor Belt
Material
Galvanized Steel
Other Features
32 IN Inside Frame Distance | 1.9 IN X 0.065 IN Tube | ABEC-1 Precision
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Roller
Keyword String
Shaft
Manufacturer URL
https://www.ralphs-pugh.com
Long Description
Roller Shaft; For Conveyor Belt; Galvanized Steel