Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2MR-100S-09

3MR-90S-15

3MR-90S-15 SYNCHRONOUS PULLEY ; NON-RETURNABLE

15MM Belt Width; 3MM Belt Pitch; 3MR-15 Powergrip GT2 Belt Style; 90 Teeth; 18.694MM Face Width; Rough Bore; 85.192MM OD; 85.954MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1" Max Bore

Part #

78436088

BDI #

1105602

PRICE
$ 103.24 / each
$ 139.83 / each

QTY

INVENTORY:
50
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.27
EAN
0770075265658
Belt Pitch
3 MM
Belt Style
3MR-15 Powergrip GT2
Number of Teeth
90
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1
Inch - Metric
Metric
Long Description
15MM Belt Width; 3MM Belt Pitch; 3MR-15 Powergrip GT2 Belt Style; 90 Teeth; 18.694MM Face Width; Rough Bore; 85.192MM OD; 85.954MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1" Max Bore
Belt Width
0.591 Inch | 15 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.354 Inch | 85.192 Millimeter
Face Width
0.736 Inch | 18.694 Millimeter
Pitch Diameter
3.384 Inch | 85.954 Millimeter