Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3SPB280 3020 42MM

3SPB280 3020 42MM

MARTIN SPROCKET & GR 3SPB280 3020 42MM

Transmission Pulley; 3 Grooves; 287MM Outside Diameter; Bushed; 3020 Bushing Size; SPB Belt Series; 280MM Pitch Minimum; 280MM Pitch Maximum; 28 To 55 Bushing Bore Range; Keyway

Part #

3SPB280 3020 42MM

BDI #

23926834

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111806
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
3020
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.martinsprocket.com
Long Description
Transmission Pulley; 3 Grooves; 287MM Outside Diameter; Bushed; 3020 Bushing Size; SPB Belt Series; 280MM Pitch Minimum; 280MM Pitch Maximum; 28 To 55 Bushing Bore Range; Keyway
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Outside Diameter
11.299 Inch | 287 Millimeter
Belt Width Maximum
0.642 Inch | 16.3 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
11.024 Inch | 280 Millimeter
Bushing Bore Range
15/16 To 3 Inch | 28 To 55 Millimeter
Pitch Diameter Minimum
11.024 Inch | 280 Millimeter