Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3SPC200 2517

3SPC200 2517

MARTIN SPROCKET & GR 3SPC200 2517

Transmission Pulley; 3 Grooves; 210MM Outside Diameter; Bushed; 2517 Bushing Size; SPC Belt Series; 200MM Pitch Minimum; 200MM Pitch Maximum; 18 To 55 Bushing Bore Range; Keyway

Part #

3SPC200 2517

BDI #

23940053

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111806
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
2517
Belt Series
SPC
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.martinsprocket.com
Long Description
Transmission Pulley; 3 Grooves; 210MM Outside Diameter; Bushed; 2517 Bushing Size; SPC Belt Series; 200MM Pitch Minimum; 200MM Pitch Maximum; 18 To 55 Bushing Bore Range; Keyway
Belt Width Minimum
0.866 Inch | 22 Millimeter
Pitch Diameter Minimum
7.874 Inch | 200 Millimeter
Pitch Diameter Maximum
7.874 Inch | 200 Millimeter
Outside Diameter
8.268 Inch | 210 Millimeter
Belt Width Maximum
0.866 Inch | 22 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 18 To 55 Millimeter