Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3TB154

3TB154

3TB154 V-BELT PULLEY SHEAVE ; 3 GROOVES 15-3/4"OD BUSHED SPLIT TAPER B

3 Grooves; 15-3/4" Outside Diameter; Bushed; Q1 Bushing Series; A | B Belt Series; 15" Pitch Minimum; 15.4" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway

Part #

1002823

BDI #

328538

PRICE
$ 580.80 / each
$ 778.58 / each

QTY

INVENTORY:
1
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
14.437
UNSPSC
26111806
EAN
0662289310456
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
Q1
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style | Type 13
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3TB154
Manufacturer Internal Number
1002823
Weight / LBS
29.8
Long Description
3 Grooves; 15-3/4" Outside Diameter; Bushed; Q1 Bushing Series; A | B Belt Series; 15" Pitch Minimum; 15.4" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway
Pitch Diameter Maximum
15.4 Inch | 391.16 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
3/4 To 2-11/16 Inch | 19.05 To 68.263 Millimeter
Outside Diameter
15.75 Inch | 400.05 Millimeter
Pitch Diameter Minimum
15 Inch | 381 Millimeter