Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

5VX650

3VX250

3VX250 V-BELT ; 3V 25" OL

V-Belt; 3VX Series; Cogged Belt Style; 25" Belt Outside Length; 3/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

94120250

BDI #

1105696

PRICE
$ 15.70 / each
$ 21.64 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.05
UNSPSC
26111801
EAN
0072053266658
Belt Series
3VX
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
3VX250
Manufacturer Internal Number
9412-0250
Weight / LBS
0.13
Long Description
V-Belt; 3VX Series; Cogged Belt Style; 25" Belt Outside Length; 3/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
25 Inch | 635 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter