Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

5VX650XEP

3VX425XEP

3VX425XEP WEDGE V-BELT ; 3/8"X42.5" RAW EDGE COGGED

V-Belt; 3VX Series; Cogged Belt Style; 42-1/2" Belt Outside Length; 3/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

3VX425XEP

BDI #

1065948

PRICE
$ 22.56 / each
$ 24.45 / each

QTY

INVENTORY:
6
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.068
UNSPSC
26111801
EAN
4044978161512
Belt Series
3VX
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Other Features
Super E Power
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
3VX425
Long Description
V-Belt; 3VX Series; Cogged Belt Style; 42-1/2" Belt Outside Length; 3/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
42.5 Inch | 1079.5 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter