Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4 1/2 HG FHUB

4 1/2 HG FHUB

4 1/2 HG FHUB GEAR COUPLING FLEX HUB ; NON-RETURNABLE

Coupling Gear Hub; 9-1/4" Hub Diameter; Gear Coupling; Flex Hub; Shaft; No Bore; 5.31" Length Thru Bore; 4-1/2 Coupling Size; No Bushing; No Keyway; Carbon Steel; 3200 Max Speed; 371700In-Lbs Torque

Part #

HG1963370

BDI #

27815140

PRICE
$ 1,625.70 / each
$ 2,531.54 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
49.895
UNSPSC
31163012
EAN
0662384006841
Coupling Type
Gear Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
No Bore
Coupling Size or Series
4-1/2
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Carbon Steel
Maximum Speed RPM
3200
Torque
371700In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Exposed Bolt | Flex Hub
Category - BDI
Couplings Gear Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Gear
Manufacturer URL
https://www.rexnord.com
Manufacturer Item Number
HG1963370
Weight / LBS
110
Long Description
Coupling Gear Hub; 9-1/4" Hub Diameter; Gear Coupling; Flex Hub; Shaft; No Bore; 5.31" Length Thru Bore; 4-1/2 Coupling Size; No Bushing; No Keyway; Carbon Steel; 3200 Max Speed; 371700In-Lbs Torque
Length Thru Bore
5.31 Inch | 134.874 Millimeter
Bore
0 Inch | 0 Millimeter
Hub Diameter
9.25 Inch | 234.95 Millimeter
Bore Range
0 To 6-3/4 Inch | 0 To 171.45 Millimeter