Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4 3V 265 TB

4 3V 265 TB

4 3V 265 TB V-BELT SHEAVE ; TB HI-CAP 4 GRV

Transmission Pulley; 4 Grooves; 2.65" Outside Diameter; Bushed; 1108 Bushing Series; 3V Belt Series; 2.6" Pitch Minimum; 2.6" Pitch Maximum; 1/2 To 1-1/8" Bushing Bore Range; Keyway

Part #

4 3V 265 TB

BDI #

619276

PRICE
$ 97.38 / each
$ 151.20 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.558
UNSPSC
26111806
EAN
0697950155845
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
1108
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
4 3V 265 TB
Weight / LBS
1.2
Long Description
Transmission Pulley; 4 Grooves; 2.65" Outside Diameter; Bushed; 1108 Bushing Series; 3V Belt Series; 2.6" Pitch Minimum; 2.6" Pitch Maximum; 1/2 To 1-1/8" Bushing Bore Range; Keyway
Outside Diameter
2.65 Inch | 67.31 Millimeter
Pitch Diameter Minimum
2.6 Inch | 66.04 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
2.6 Inch | 66.04 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Bushing Bore Range
1/2 To 1-1/8 Inch | 14 To 25 Millimeter