Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4 8V 1900 TB

4 3V 280 TB

4 3V 280 TB V-BELT SHEAVE ; TB HI-CAP 4 GRV

Transmission Pulley; 4 Grooves; 2.8" Outside Diameter; Bushed; 1108 Bushing Series; 3V Belt Series; 2-3/4" Pitch Minimum; 2-3/4" Pitch Maximum; 1/2 To 1-1/8" Bushing Bore Range; Keyway

Part #

4 3V 280 TB

BDI #

619278

PRICE
$ 99.18 / each
$ 154.00 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.59
UNSPSC
26111806
EAN
0697950155852
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
1108
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
4 3V 280 TB
Weight / LBS
1.3
Long Description
Transmission Pulley; 4 Grooves; 2.8" Outside Diameter; Bushed; 1108 Bushing Series; 3V Belt Series; 2-3/4" Pitch Minimum; 2-3/4" Pitch Maximum; 1/2 To 1-1/8" Bushing Bore Range; Keyway
Outside Diameter
2.8 Inch | 71.12 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Minimum
2.75 Inch | 69.85 Millimeter
Bushing Bore Range
1/2 To 1-1/8 Inch | 14 To 25 Millimeter
Pitch Diameter Maximum
2.75 Inch | 69.85 Millimeter