Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

QD4/3V14.00

4 3V 800 SK

4 3V 800 SK V-BELT SHEAVE ; 4 GROOVES 8" OD BUSHED

Transmission Pulley; 4 Grooves; 8" Outside Diameter; Bushed; SK Bushing Series; 3V Belt Series; 7.95" Pitch Minimum; 7.95" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway

Part #

4 3V 800 SK

BDI #

619307

PRICE
$ 194.90 / each
$ 323.40 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
3.632
UNSPSC
26111806
EAN
0697950115597
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
SK
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Web Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
4 3V 800 SK
Weight / LBS
12
Long Description
Transmission Pulley; 4 Grooves; 8" Outside Diameter; Bushed; SK Bushing Series; 3V Belt Series; 7.95" Pitch Minimum; 7.95" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Bushing Bore Range
1/2 To 2-5/8 Inch | 14 To 60 Millimeter
Outside Diameter
8 Inch | 203.2 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
7.95 Inch | 201.93 Millimeter
Pitch Diameter Maximum
7.95 Inch | 201.93 Millimeter