Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4 5V 1180 E

4 5V 1180 E

4 5V 1180 E V-BELT SHEAVE ; 4 GROOVES 11.8" OD BUSHED

Transmission Pulley; 4 Grooves; 11.8" Outside Diameter; Bushed; E Bushing Series; 5V Belt Series; 11.7" Pitch Minimum; 11.7" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway

Part #

4 5V 1180 E

BDI #

619314

PRICE
$ 476.70 / each
$ 791.00 / each

QTY

INVENTORY:
1
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
20.657
UNSPSC
26111806
EAN
0697950115634
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
E
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
4 5V 1180 E
Weight / LBS
41
Long Description
Transmission Pulley; 4 Grooves; 11.8" Outside Diameter; Bushed; E Bushing Series; 5V Belt Series; 11.7" Pitch Minimum; 11.7" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Outside Diameter
11.8 Inch | 299.72 Millimeter
Pitch Diameter Minimum
11.7 Inch | 297.18 Millimeter
Pitch Diameter Maximum
11.7 Inch | 297.18 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 28 To 80 Millimeter