Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4 B 44 SD

4 5V 1250 E

4 5V 1250 E V-BELT SHEAVE ; 4 GROOVES 12-1/2" OD BUSHED

Transmission Pulley; 4 Grooves; 12-1/2" Outside Diameter; Bushed; E Bushing Series; 5V Belt Series; 12.4" Pitch Minimum; 12.4" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway

Part #

4 5V 1250 E

BDI #

619316

PRICE
$ 493.59 / each
$ 819.00 / each

QTY

INVENTORY:
1
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
14.074
UNSPSC
26111806
EAN
0697950115641
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
E
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
4 5V 1250 E
Weight / LBS
43
Long Description
Transmission Pulley; 4 Grooves; 12-1/2" Outside Diameter; Bushed; E Bushing Series; 5V Belt Series; 12.4" Pitch Minimum; 12.4" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Pitch Diameter Maximum
12.4 Inch | 314.96 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 28 To 80 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Minimum
12.4 Inch | 314.96 Millimeter
Outside Diameter
12.5 Inch | 317.5 Millimeter
Bore
0 Inch | 0 Millimeter