Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4 5V 1130 E

4 5V 490 SD

4 5V 490 SD V-BELT SHEAVE ; HI-CAP 4 GRV 5V

Transmission Pulley; 4 Grooves; 4.9" Outside Diameter; Bushed; SD Bushing Series; 5V Belt Series; 4.8" Pitch Minimum; 4.8" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway

Part #

4 5V 490 SD

BDI #

619337

PRICE
$ 219.36 / each
$ 364.00 / each

QTY

INVENTORY:
1
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
2.902
UNSPSC
26111806
EAN
0697950115771
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
SD
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
4 5V 490 SD
Weight / LBS
7
Long Description
Transmission Pulley; 4 Grooves; 4.9" Outside Diameter; Bushed; SD Bushing Series; 5V Belt Series; 4.8" Pitch Minimum; 4.8" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Minimum
4.8 Inch | 121.92 Millimeter
Outside Diameter
4.9 Inch | 124.46 Millimeter
Pitch Diameter Maximum
4.8 Inch | 121.92 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 14 To 48 Millimeter
Bore
0 Inch | 0 Millimeter