Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4 8V 1800 S

4 8V 1800 S

4 8V 1800 S V-BELT SHEAVE ; 4GR 8V 18" OD BORED FOR S1 BUSHING

Transmission Pulley; 4 Grooves; 18" Outside Diameter; Bushed; S1 Bushing Series; 8V Belt Series; 17.8" Pitch Minimum; 17.8" Pitch Maximum; 1-11/16 To 4-1/4" Bushing Bore Range; Keyway

Part #

4 8V 1800 S

BDI #

21981627

PRICE
$ 2,265.53 / each
$ 3,670.92 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
55.782
UNSPSC
26111806
EAN
0697950740515
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
S1
Belt Series
8V
Bushing Bore Range - Inch
1-11/16 To 4-1/4
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
4 8V 1800 S
Weight / LBS
123
Long Description
Transmission Pulley; 4 Grooves; 18" Outside Diameter; Bushed; S1 Bushing Series; 8V Belt Series; 17.8" Pitch Minimum; 17.8" Pitch Maximum; 1-11/16 To 4-1/4" Bushing Bore Range; Keyway
Outside Diameter
18 Inch | 457.2 Millimeter
Pitch Diameter Maximum
17.8 Inch | 452.12 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Pitch Diameter Minimum
17.8 Inch | 452.12 Millimeter