Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

QD4D48.0

4 8V 3000 M

4 8V 3000 M V-BELT SHEAVE ; HI-CAP 4 GRV 8V

Transmission Pulley; 4 Grooves; 30" Outside Diameter; Bushed; M Bushing Series; 8V Belt Series; 29.8" Pitch Minimum; 29.8" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway

Part #

4 8V 3000 M

BDI #

619382

PRICE
$ 2,990.39 / each
$ 4,996.30 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
126.984
UNSPSC
26111806
EAN
0697950116037
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
M
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
4 8V 3000 M
Weight / LBS
285
Long Description
Transmission Pulley; 4 Grooves; 30" Outside Diameter; Bushed; M Bushing Series; 8V Belt Series; 29.8" Pitch Minimum; 29.8" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway
Belt Width Maximum
1 Inch | 25.4 Millimeter
Pitch Diameter Minimum
29.8 Inch | 756.92 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
30 Inch | 762 Millimeter
Pitch Diameter Maximum
29.8 Inch | 756.92 Millimeter
Bushing Bore Range
2 To 5-1/2 Inch | 80 To 125 Millimeter