Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4 8V 3000 TB

4 8V 3000 TB

4 8V 3000 TB V-BELT SHEAVE ; TB HI-CAP 4 GRV

Transmission Pulley; 4 Grooves; 30" Outside Diameter; Bushed; 5050 Bushing Series; 8V Belt Series; 29.8" Pitch Minimum; 29.8" Pitch Maximum; 2-5/16 To 5" Bushing Bore Range; Keyway

Part #

4 8V 3000 TB

BDI #

619383

PRICE
$ 2,975.67 / each
$ 4,620.00 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
113.832
UNSPSC
26111806
EAN
0697950156316
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
5050
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
4 8V 3000 TB
Weight / LBS
246
Long Description
Transmission Pulley; 4 Grooves; 30" Outside Diameter; Bushed; 5050 Bushing Series; 8V Belt Series; 29.8" Pitch Minimum; 29.8" Pitch Maximum; 2-5/16 To 5" Bushing Bore Range; Keyway
Outside Diameter
30 Inch | 762 Millimeter
Pitch Diameter Minimum
29.8 Inch | 756.92 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Pitch Diameter Maximum
29.8 Inch | 756.92 Millimeter
Bushing Bore Range
2-5/16 To 5 Inch | 70 To 125 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter