Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4 8V 3550 TB

4 8V 3550 TB

4 8V 3550 TB V-BELT SHEAVE ; 4GR 8V 33.5" OD BORED FOR 5050 BUSHING

4 Grooves; 35-1/2" Outside Diameter; Bushed; 5050 Bushing Series; 8V Belt Series; 35.3" Pitch Minimum; 35.3" Pitch Maximum; 2-5/16 To 5" Bushing Bore Range; Keyway

Part #

4 8V 3550 TB

BDI #

21982035

PRICE
$ 3,683.51 / each
$ 5,719.00 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
41.723
UNSPSC
26111806
EAN
0697950515090
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
5050
Belt Series
8V
Bushing Bore Range - Inch
2-5/16 To 5
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
4 8V 3550 TB
Weight / LBS
92
Long Description
4 Grooves; 35-1/2" Outside Diameter; Bushed; 5050 Bushing Series; 8V Belt Series; 35.3" Pitch Minimum; 35.3" Pitch Maximum; 2-5/16 To 5" Bushing Bore Range; Keyway
Belt Width Maximum
1 Inch | 25.4 Millimeter
Pitch Diameter Minimum
35.3 Inch | 896.62 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
35.5 Inch | 901.7 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Pitch Diameter Maximum
35.3 Inch | 896.62 Millimeter