Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4 8V 4000 U

4 8V 4800 U

4 8V 4800 U V-BELT SHEAVE ; 4GR 8V 48" OD BORED FOR U0 BUSHING

Transmission Pulley; 4 Grooves; 48" Outside Diameter; Bushed; U0 Bushing Series; 8V Belt Series; 47.8" Pitch Minimum; 47.8" Pitch Maximum; 2-3/8 To 5-1/2" Bushing Bore Range; Keyway

Part #

4 8V 4800 U

BDI #

21982041

PRICE
$ 8,310.12 / each
$ 13,465.10 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
183.673
UNSPSC
26111806
EAN
0697950740584
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
U0
Belt Series
8V
Bushing Bore Range - Inch
2-3/8 To 5-1/2
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
4 8V 4800 U
Weight / LBS
405
Long Description
Transmission Pulley; 4 Grooves; 48" Outside Diameter; Bushed; U0 Bushing Series; 8V Belt Series; 47.8" Pitch Minimum; 47.8" Pitch Maximum; 2-3/8 To 5-1/2" Bushing Bore Range; Keyway
Belt Width Maximum
1 Inch | 25.4 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Pitch Diameter Maximum
47.8 Inch | 1214.12 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
47.8 Inch | 1214.12 Millimeter
Outside Diameter
48 Inch | 1219.2 Millimeter