Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4 8V 5300 U

4 8V 5300 U

4 8V 5300 U V-BELT SHEAVE ; 4GR 8V 53" OD BORED FOR U0 BUSHING

Transmission Pulley; 4 Grooves; 53" Outside Diameter; Bushed; U1 Bushing Size; 8V Belt Series; 52.8" Pitch Minimum; 52.8" Pitch Maximum; 2-3/8 To 5-1/2 Bushing Bore Range; Keyway

Part #

4 8V 5300 U

BDI #

21982043

PRICE
$ 9,716.52 / each
$ 16,234.23 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
204.082
UNSPSC
31171804
EAN
0697950740591
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
U1
Belt Series
8V
Bushing Bore Range - Inch
2-3/8 To 5-1/2
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.martinsprocket.com
Long Description
Transmission Pulley; 4 Grooves; 53" Outside Diameter; Bushed; U1 Bushing Size; 8V Belt Series; 52.8" Pitch Minimum; 52.8" Pitch Maximum; 2-3/8 To 5-1/2 Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
52.8 Inch | 1341.12 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Pitch Diameter Maximum
52.8 Inch | 1341.12 Millimeter
Outside Diameter
53 Inch | 1346.2 Millimeter